Zoro Homepage

Cleanser with Bleach Commercial 36oz

  • Mfr # 15519

  • Zoro # G200447503


product price: $8.69
/ea

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Bleach
Standards
EPA Reg. No. 64240-44; EPA List N; Orthodox Union Kosher Certified
Surfaces for Use On
Ceramic;Fiberglass;Plastic;Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15519
Zoro #
G200447503
UPC #
23400155194
Country of Origin
United States

Dimensions

Size
36 oz

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Bleach
Standards
EPA Reg. No. 64240-44; EPA List N; Orthodox Union Kosher Certified
Surfaces for Use On
Ceramic;Fiberglass;Plastic;Porcelain
Net Weight
2.391 lbs
Application
Ceramic Tiles; Countertops; Sinks; Toilets
Removes
Grime;Mildew;Soap Scum;Stain
For Use On
Ceramic;Fiberglass;Plastic;Porcelain

Description

Cleans and disinfects in one step, killing 99.9% of household germs.


  • Disinfects on contact
  • Kills 99.9% of household germs
  • Tough on stains, gentle on surfaces
  • Achieve a sparkling, scratch-free shine
  • This product is Orthodox Union certified Kosher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.