Zoro Homepage

Scrub Cleansers, Bottle, 24 oz, Clean, 8 PK

  • Mfr # 23400 07226 2

  • Zoro # G916352788


product price: $64.15
/pk 8, $8.02/ea

Key Features

Removes
Dirt; Grease; Grime; Mildew Stains; Oil; Soap Scum
Cleaner Form
Liquid
Primary Chemical
Calcium Carbonate; Sodium Dodecylbenzenesulfonate; Alcohol Ethoxylate; Sodium Tetraborate; Sodium Chloride; Sodium Hydroxide; Sodium Bicarbonate;
Container Size
24 oz
Application
Bathroom; Kitchen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23400 07226 2
Zoro #
G916352788
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz
Size
24 oz

Details

Removes
Dirt; Grease; Grime; Mildew Stains; Oil; Soap Scum
Cleaner Form
Liquid
Primary Chemical
Calcium Carbonate; Sodium Dodecylbenzenesulfonate; Alcohol Ethoxylate; Sodium Tetraborate; Sodium Chloride; Sodium Hydroxide; Sodium Bicarbonate;
Application
Bathroom; Kitchen
Container Type
Bottle
Surfaces for Use On
Hard Non-Porous Surfaces
Item
Scrub Cleansers
Fragrance
Clean

Description

Cleanser is infused with millions of Oxi scrubbers that activate while you clean. Eliminates dirt, soap scum and mildew stains and keeps glass sparkling. Soft Scrub Oxi Cleanser gives you a deep clean by penetrating the stain, resulting in a shiny clean surface. Cuts through whatever you can cook up, including kitchen grease, oil and grime. Safely cleans most countertops without scratching. Formulated for use on surfaces throughout the kitchen and bathroom, cleanser removes wine coffee, juice, and tea stains as well as many other stains. Makes grout cleaning easy and leaves tiles gleaming. Keeps toilets sparkling clean.


  • Infused with millions of Oxi scrubbers, activating while you clean.
  • Eliminates dirt, soap scum and mildew stains and keeps glass sparkling.
  • Penetrates the stain, resulting in a clean, shiny surface.
  • Cuts through kitchen grease, oil and grime.
  • Safely cleans most countertops without scratching.
  • Removes wine coffee, juice, and tea stains as well as many other stains.
  • Makes grout cleaning easy and leaves tiles gleaming.
  • Keeps toilets sparkling clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.