Zoro Homepage

Scrub Cleansers, Bottle, 24 oz, Lemon, 8 PK

  • Mfr # 0 23400 07224 8

  • Zoro # G516352805


product price: $64.15
/pk 8, $8.02/ea

Key Features

Fragrance
Lemon
Surfaces for Use On
Glass; Plastic; Stainless Steel
Standards
Orthodox Union Certified Kosher
Application
Scrub Cleanser
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 23400 07224 8
Zoro #
G516352805
UPC #
-
Country of Origin
United States

Dimensions

Container Size
24 oz
Size
24 oz

Details

Fragrance
Lemon
Surfaces for Use On
Glass; Plastic; Stainless Steel
Item
Scrub Cleansers
Standards
Orthodox Union Certified Kosher
Application
Scrub Cleanser
Container Type
Bottle
Cleaner Form
Liquid

Description

This improved formula now packs even more cleaning punch in a faster and easier to rinse formula! It's perfect for powerful cleaning on sinks, showers, and toilets and removing tough stains from bathroom and kitchen surfaces. It leaves behind a fresh lemon scent once you're done cleaning.


  • Perfect for cleaning on sinks, showers and toilets.
  • Removes tough stains from bathroom and kitchen surfaces.
  • Leaves behind a fresh lemon scent.
  • Specially formulated to remove greasy soils.
  • This product is Orthodox Union certified Kosher.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.