Zoro Homepage

Surface Cleanser, Bottle, 24 oz, Unscented, 8 PK

  • Mfr # 07222

  • Zoro # G516246197


product price: $47.59
/pk 8, $5.95/ea

Key Features

Rinse Required
Yes
Primary Chemical
Bleach
Butyl Free
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Standards
Kosher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07222
Zoro #
G516246197
UPC #
023400072224
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Rinse Required
Yes
Primary Chemical
Bleach
Butyl Free
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Standards
Kosher
Container Type
Bottle
Nonflammable
Yes
Color
White
Fragrance
Unscented
Cleaner Form
Liquid
NSF Rating
Not Rated
Item
Surface Cleanser
Cleaner Chemical Product Grouping
All Purpose Cleaner
Recommended Dilution
Ready to Use

Description

Surface Cleanser, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 24 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Bleach, Liquid, Standards Kosher, Color White, Butyl Free Yes, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.