Zoro Homepage

Vinyl Cleaning Gloves S White 1 pair

  • Mfr # 12611-26

  • Zoro # G816173452


product price: $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12611-26
Zoro #
G816173452
UPC #
731919126115
Country of Origin
China

Dimensions

Length
1.2 in

Details

Item
Disposable Gloves

Description

Heat Resistant: No, Latex Free: Yes, Machine Washable: Yes, Material: Vinyl, Number in Package: 1, Packaging Type: Bagged, Product Type: Cleaning Gloves, Brand Name: Soft Scrub, Size: S, Sub Brand: , Cuff Type: Extra Long, Cut Resistant: No, Color: White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.