Zoro Homepage

Bermuda Blue, Faux Leather, 1 Yard L, 54 in W

  • Mfr # SEABR856

  • Zoro # G415446025


product price: $40.85
/ea

Key Features

Size
By the Yard
Material
100% Polyvinyl Chloride
Width
54 in
Length
1 Yard
Content Face
100% Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEABR856
Zoro #
G415446025
UPC #
628911059452
Country of Origin
Costa Rica

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Blue
Material
100% Polyvinyl Chloride
Content Face
100% Polyvinyl Chloride (PVC)
Cold Crack
-23°C
Abrasion
50,000 Double Rubs (Wyzenbeek)
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
Content Back
100% Polyester
Fire Retardency
BIFMAX5.7-Fabric Class A, CALTB117-2013, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, NFPA 260 Class 1, UFAC Class 1

Description

Seabreeze 856 Bermuda Blue is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Blue in color and can be used in many applications in the marine and automotive industries. Order qty is in Yard increments.


  • • This durable leather-look vinyl fabric is treated for water stain and UV resistance. It features 50000 double rubs and light fastness for up to 650 hours. It can be used for automotive or boat upholstery commercial upholstery headboards craft projects and more!
  • • Fabric Type: 100% Polyvinyl Chloride (Pvc) Backing Content: 100% Polyester
  • • Washing Instructions: Wipe With Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.