Zoro Homepage

Reel Red, Faux Leather, 1 Yard L, 54 in W

  • Mfr # SEABR863

  • Zoro # G215445693


product price: $40.85
/ea

Key Features

Size
By the Yard
Material
100% Polyvinyl Chloride
Width
54 in
Length
1 Yard
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEABR863
Zoro #
G215445693
UPC #
628911059506
Country of Origin
Costa Rica

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
Red
Material
100% Polyvinyl Chloride
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
Cold Crack
-23°C
Content Back
100% Polyester
Fire Retardency
BIFMAX5.7-Fabric Class A, CALTB117-2013, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, NFPA 260 Class 1, UFAC Class 1
Abrasion
50,000 Double Rubs (Wyzenbeek)
Content Face
100% Polyvinyl Chloride (PVC)

Description

Seabreeze 863 Reel Red is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Red in color and can be used in many applications in the marine and automotive industries. Order qty is in Yard increments.


  • • This durable leather-look vinyl fabric is treated for water stain and UV resistance. It features 50000 double rubs and light fastness for up to 650 hours. It can be used for automotive or boat upholstery commercial upholstery headboards craft projects and more!
  • • Fabric Type: 100% Polyvinyl Chloride (PVC) Backing Content: 100% Polyester
  • • Washing Instructions: Wipe With Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.