
Softside Heidi Soft, PVC Faux Leather, Marine, Upholstery Fabric, 6850 Ash
Mfr # HEIDI6850
Zoro # G215445952
product price: $39.55
/eaKey Features
Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride
Color
Gray
Abrasion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEIDI6850
Zoro #
G215445952
UPC #
628911059582
Country of Origin
Colombia
Dimensions
Length
1 Yard
Width
54 in
Size
By the Yard
Details
Material
100% Polyvinyl Chloride
Color
Gray
Abrasion
Yes
Content Face
100% Polyvinyl Chloride (PVC)
Content Back
100% Polyester
Cold Crack
-23°C
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
For Use With
Marine Seating,Upholstery,Marine Seating,Upholstery
Description
Heidi Soft Marine 6850 Ash is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Gray in color and can be used in many applications in the marine industries. Order qty is in Yard increments.
- • This versatile upholstery weight vinyl features a leather-like grain. Use it to cover chairs stools ottomans and craft projects.
- • Fabric Type: 100% Polyvinyl Chloride (Pvc) Backing Content: 100% Polyester
- • Washing Instructions: Wipe With Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.