Softside Heidi Soft, PVC Faux Leather, Marine, Upholstery Fabric, 6852 Champagne Sample

  • Mfr # HEIDI6852M9X9

  • Zoro # G415445776


product price: $9.99
/ea

Key Features

Length
9 in
Width
9 in
Material
100% Polyvinyl Chloride
Color
Gray
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEIDI6852M9X9
Zoro #
G415445776
UPC #
628911119552
Country of Origin
Canada

Dimensions

Length
9 in
Width
9 in
Size
9" x 9" Sample

Details

Material
100% Polyvinyl Chloride
Color
Gray
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
Abrasion
Yes
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Face
100% Polyvinyl Chloride (PVC)
Content Back
100% Polyester
Cold Crack
-23°C
For Use With
Marine Seating,Upholstery,Marine Seating,Upholstery

Description

Heidi Soft Marine 6852 Champagne is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Gray in color and can be used in many applications in the marine industry.


  • • This versatile upholstery weight vinyl features a leather-like grain. Use it to cover chairs stools ottomans and craft projects.
  • • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: Columbia
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.