
Softside Heidi Soft, PVC Faux Leather, Marine, Upholstery Fabric, 6857 Peacock Sample
Mfr # HEIDI6857M9X9
Zoro # G015446302
product price: $9.99
/eaKey Features
Length
9 in
Width
9 in
Material
100% Polyvinyl Chloride
Color
Blue
Abrasion
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEIDI6857M9X9
Zoro #
G015446302
UPC #
628911119590
Country of Origin
Canada
Dimensions
Length
9 in
Width
9 in
Size
9" x 9" Sample
Details
Material
100% Polyvinyl Chloride
Color
Blue
Abrasion
Yes
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Back
100% Polyester
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
Cold Crack
-23°C
Content Face
100% Polyvinyl Chloride (PVC)
For Use With
Marine Seating,Upholstery,Marine Seating,Upholstery
Description
Heidi Soft Marine 6857 Peacock is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Blue in color and can be used in many applications in the marine industry.
- • This versatile upholstery weight vinyl features a leather-like grain. Use it to cover chairs stools ottomans and craft projects.
- • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
- • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
- • Import Designation: Columbia
- • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.