Softside Heidi Soft, PVC Faux Leather, Marine, Upholstery Fabric, 9880 Brilliant White

  • Mfr # HEIDI9880

  • Zoro # G615446047


product price: $39.55
/ea

Key Features

Length
1 Yard
Width
54 in
Material
100% Polyvinyl Chloride
Color
Red
Cold Crack
-23°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEIDI9880
Zoro #
G615446047
UPC #
628911059704
Country of Origin
Colombia

Dimensions

Length
1 Yard
Width
54 in
Size
By the Yard

Details

Material
100% Polyvinyl Chloride
Color
Red
Cold Crack
-23°C
Fire Retardency
CALTB117-2013, MVSS302, NFPA 260 Class 1, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Face
100% Polyvinyl Chloride (PVC)
Content Back
100% Polyester
Abrasion
Yes
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
For Use With
Marine Seating,Upholstery,Marine Seating,Upholstery

Description

Heidi Soft Marine 9880 Brilliant White is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is White in color and can be used in many applications in the marine industry. Order qty is in Yard increments.


  • • This versatile upholstery weight vinyl features a leather-like grain. Use it to cover chairs stools ottomans and craft projects.
  • • Fabric Type: 100% Polyvinyl Chloride (Pvc) Backing Content: 100% Polyester
  • • Washing Instructions: Wipe With Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products