Softside Navigator NAV, PVC Faux Leather, Marine, Automotive, Upholstery Fabric, 9890 Snow

  • Mfr # NAVIGA9890

  • Zoro # G215446195


product price:  $40.85
/ea

Key Features

Size
By the Yard
Width
54 in
Length
1 Yard
Fire Retardency
IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Back
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAVIGA9890
Zoro #
G215446195
UPC #
628911080142
Country of Origin
Costa Rica

Dimensions

Size
By the Yard
Width
54 in
Length
1 Yard

Details

Color
White
Fire Retardency
IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Back
100% Polyester
Content Face
100% Polyvinyl Chloride (PVC)
Material
100% Polyvinyl Chloride

Description

Navigator 9890 Snow is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is White in color and can be used in many applications in the marine and automotive industries. Order qty is in Yard increments.


  • • This durable leather-look vinyl fabric is treated for water stain and UV resistance. It features 50000 double rubs and light fastness for up to 650 hours. It can be used for automotive or boat upholstery commercial upholstery headboards craft projects and more!
  • • Fabric Type: 100% Polyvinyl Chloride (Pvc) Backing Content: 100% Polyester
  • • Washing Instructions: Wipe With Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.