Softside Navigator NAV, PVC Faux Leather, Marine, Automotive, Upholstery Fabric, 9899 Capri Sample

  • Mfr # NAVIGA9899M9X9

  • Zoro # G415445752


product price:  $9.99
/ea

Key Features

Size
9" x 9" Sample
Width
9 in
Length
9 in
Content Back
100% Polyester
Fire Retardency
IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAVIGA9899M9X9
Zoro #
G415445752
UPC #
628911134609
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Blue
Content Back
100% Polyester
Fire Retardency
IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Face
100% Polyvinyl Chloride (PVC)
Material
100% Polyvinyl Chloride

Description

Navigator 9899 Capri is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Blue in color and can be used in many applications in the marine and automotive industries.


  • • This durable leather-look vinyl fabric is treated for water stain and UV resistance. It features 50000 double rubs and light fastness for up to 650 hours. It can be used for automotive or boat upholstery commercial upholstery headboards craft projects and more!
  • • Care Instructions: Mild Soap and Water.
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: Costa Rica
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.