
Softside Navigator NAV, PVC Faux Leather, Marine, Automotive, Upholstery Fabric, 9906 Sundance (Discontinued)
- Mfr # NAVIGA9906
- Zoro # G315446156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAVIGA9906
Zoro #
G315446156
UPC #
628911080296
Country of Origin
Costa Rica
Dimensions
Size
By the Yard
Width
54 in
Length
1 Yard
Details
Color
Yellow
Material
100% Polyvinyl Chloride
Content Face
100% Polyvinyl Chloride (PVC)
Fire Retardency
IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
Content Back
100% Polyester
Description
Navigator 9906 Sundance is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Yellow in color and can be used in many applications in the marine and automotive industries. Order qty is in Yard increments.
- • This durable leather-look vinyl fabric is treated for water stain and UV resistance. It features 50000 double rubs and light fastness for up to 650 hours. It can be used for automotive or boat upholstery commercial upholstery headboards craft projects and more!
- • Fabric Type: 100% Polyvinyl Chloride (Pvc) Backing Content: 100% Polyester
- • Washing Instructions: Wipe With Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.