Zoro Homepage

Coiled Phone Cord, 12 ft., Black

  • Mfr # 48102

  • Zoro # G4069880


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Color
Black
Type
Phone Cable
Connector Type
Two 6P4C Plug
Cable Type
Coiled Phone Cord
Cord Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48102
Zoro #
G4069880
UPC #
-
Country of Origin
China

Dimensions

Cord Length
12 ft

Details

Item
Coiled Phone Cord,12 ft.,Black
Color
Black
Type
Phone Cable
Connector Type
Two 6P4C Plug
Cable Type
Coiled Phone Cord
For Device Type
Telephones
Connector on Second End Details
(1) RJ-09 Phone - Male
Device Supported
Phone
Connector Gender on First End
Male
Connector on First End Details
(1) RJ-09 Phone - Male
Conductor Material
Copper
Connector Gender on Second End
Male

Description

Use this quality cord to connect a handset to your telephone. Excellent memory retention means the cord is subject to less twisting and tangling for worry-free performance. It's available in a variety of colors to match your telephone.
  • • Connects handset to telephone.
  • • Excellent memory retention so there is less twisting and tangling.
  • • Available in many different colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.