Zoro Homepage

Phone Cord Detangler, Multi

  • Mfr # SOF21002

  • Zoro # G107203554


product price: $10.99
/ea

Key Features

Color
Black
Material
Plastic
Connector on First End Details
(1) RJ-11 Phone Male
Contact Plating
Gold
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOF21002
Zoro #
G107203554
UPC #
26281210020
Country of Origin
China

Details

Color
Black
Material
Plastic
Connector on First End Details
(1) RJ-11 Phone Male
Contact Plating
Gold
Item
Phone Adapter
Standards
UL
Connector on Second End Details
(1) RJ-11 Phone Female
Adapter Type
RJ-11
Features
360° Rotating Connector
For Use With
Phone

Description

Escape the tangled phone problem Phone cord detangler rotates 360 degrees so you don't have worry about knots and twists anymore Goldplated metal contacts prevent any quality loss of the sound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.