Zoro Homepage

Softalk 04130 Telephone Extension Cord- Plug/Dual Jack- 25 ft.- Almond

  • Mfr # 4130

  • Zoro # G604063156


product price: $21.15
/ea

Key Features

Cable Length
25 ft
Color
Ivory
End 1 Connection Type
(1) RJ-11 Phone - Male
End 2 Connection Type
(2) RJ-11 Phone - Female
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130
Zoro #
G604063156
UPC #
26281041303
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Color
Ivory
End 1 Connection Type
(1) RJ-11 Phone - Male
End 2 Connection Type
(2) RJ-11 Phone - Female
Item
Network Cable
Conductor Material
Copper
Cable Characteristic
Extension Cable
Device Supported
Phone
Number of Ways
2-way
Compatibility
Telephone; Telephone Accessory
Cord Type
Duplex Outlet Line Extension Cord
Connector Type
6P4C Plug; Dual Jack

Description

This duplex extension enables connection of two telephones or accessories. It easily extends the reach from outlet to your devices. Designed for superior signal transmission and maximum compatibility. Cable Type: Duplex Outlet Line Extension Cord; Connector/Port/Interface: 6P4C Plug; Dual Jack; For Device Type: Telephone; Telephone Accessory; Connects Devices (From/To): Telephone; Telephone Accessory to Modular Phone Wall Outlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.