
1 gal Personal Soaps 4 PK
Mfr # 01900
Zoro # G706569051
product price: $69.15
/pk 4, $17.29/eaKey Features
Form
Liquid
Container Type
Bottle
Container Size
1 gal
Fragrance
Aloe Vera Fresh
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01900
Zoro #
G706569051
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Bottle
Fragrance
Aloe Vera Fresh
Cleaner Container Type
Bottle
Soap/Lotion Type
Liquid
Application
Hand
Features
With Aloe—Gentle cleansing formula with a touch of aloe vera.
Color
White
Description
Give your hands the soothing experience of Softsoap Moisturizing Liquid Hand Soap to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.