
1 gal Personal Soaps Bottle
Mfr # 01900
Zoro # G7523025
product price: $21.15
/eaKey Features
Form
Liquid
Container Type
Bottle
Container Size
1 gal
Fragrance
Aloe Vera Fresh
Soap/Lotion Type
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01900
Zoro #
G7523025
UPC #
35110019000
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Bottle
Fragrance
Aloe Vera Fresh
Soap/Lotion Type
Liquid
Packaging Type
Bottle
For Use On
Hand
Color
White
Features
With Aloe—Gentle cleansing formula with a touch of aloe vera.
Application
Hand
Weight
8.9 lbs
Cleaner Container Type
Bottle
Description
Softsoap® Liquid Hand Soap Refill with Aloe, 1 gal Refill Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.