Zoro Homepage

50 oz Personal Soaps Bottle

  • Mfr # US05261A

  • Zoro # G7728610


product price: $11.45
/ea

Key Features

Form
Liquid
Fragrance
Fresh
Color
Orange
Cleaner Container Type
Bottle
Size
50 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US05261A
Zoro #
G7728610
UPC #
74182463250
Country of Origin
United States

Dimensions

Size
50 oz

Details

Item
Hand Soap
Form
Liquid
Fragrance
Fresh
Color
Orange
Cleaner Container Type
Bottle
Application
Hand
For Use On
Bacteria
Soap/Lotion Type
Liquid
Packaging Type
Bottle

Description

Softsoap® Antibacterial Liquid Hand Soap Refills, Fresh, Orange, 50 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.