Zoro Homepage

50 oz Personal Soaps Bottle

  • Mfr # US05262A

  • Zoro # G7728041


product price: $59.75
/pk 6, $9.96/ea

Key Features

Form
Liquid
Fragrance
Fresh
Soap/Lotion Type
Liquid
Application
Hand
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US05262A
Zoro #
G7728041
UPC #
10074182459939
Country of Origin
United States

Dimensions

Size
50 oz

Details

Item
Hand Soap
Form
Liquid
Fragrance
Fresh
Soap/Lotion Type
Liquid
Application
Hand
Cleaner Container Type
Bottle
Color
Clear
For Use On
Bacteria
Packaging Type
Bottle

Description

Give your hands the soothing experience of Softsoap Moisturizing Liquid Hand Soap to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.