Zoro Homepage

50 oz Personal Soaps Bottle

  • Mfr # US05264A

  • Zoro # G7728802


product price: $65.35
/pk 6, $10.89/ea

Key Features

Fragrance
Fresh
Color
White
Application
Hand
Packaging Type
Bottle
For Use On
Bacteria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US05264A
Zoro #
G7728802
UPC #
10074182459922
Country of Origin
United States

Dimensions

Size
50 oz

Details

Item
Hand Soap
Fragrance
Fresh
Color
White
Application
Hand
Packaging Type
Bottle
For Use On
Bacteria
Soap/Lotion Type
Liquid
Cleaner Container Type
Bottle

Description

Give your hands the soothing experience of Softsoap Moisturizing Liquid Hand Soap, Soothing Clean, with aloe vera to keep your hands feeling moisturized. Wash away dirt and bacteria with Softsoap liquid hand soap (health care agencies recommend washing hands in warm water for at least 20 seconds to wash away dirt and bacteria). Bring a moment of joy to your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.