Antibacterial Hand Soap - Cool Splash Scent - 11.25 fl oz - Pump Bottle Dispenser - Bacteria
- Mfr # US07327A
- Zoro # G923364101
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Fragrance
Cool Splash
For Use On
Hand, Skin
Container Size
11.25 fl oz
Form
Liquid
Removes
Bacteria
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US07327A
- Zoro #
- G923364101
- UPC #
- 35000985378
- Country of Origin
- United States
- Fragrance
- Cool Splash
- For Use On
- Hand, Skin
- Form
- Liquid
- Item
- Soap
- Removes
- Bacteria
- Formula
- Benzalkonium Chloride 0.13 %, Water, Cetrimonium Chloride, Glycerin, Lauramidopropylamine Oxide, Sodium Chloride, Cocamide MEA, PEG-120 Methyl Glucose Dioleate, Fragrance, Citric Acid, Tetrasodium EDTA, Methylchloroisothiazolinone, Methylisothiazolinone
- Features
- Phthalate-free, Refillable, pH Balanced, Biodegradable, Paraben-free, Recyclable, Antibacterial
- Color
- Blue
Dimensions
- Container Size
- 11.25 fl oz
Description
Antibacterial Hand Soap - Cool Splash Scent - 11.25 fl oz - Pump Bottle Dispenser - Bacteria Remover - Hand, Skin - Moisturizing - Antibacterial - Blue - Refillable, Recyclable, Paraben-free, Phthalate-free, Biodegradable, pH Balanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.