Zoro Homepage

Antibacterial Hand Soap, Lavender and Shea Butter, 11.25 oz

  • Mfr # US07058A

  • Zoro # G316042821


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Form
Liquid
Soap/Lotion Type
Antibacterial Liquid
Container Size
11.25 oz
Container Type
Pump Bottle
Fragrance
Lavender & Shea Butter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US07058A
Zoro #
G316042821
UPC #
35000981677
Country of Origin
United States

Dimensions

Container Size
11.25 oz

Details

Item
Hand Soap
Form
Liquid
Soap/Lotion Type
Antibacterial Liquid
Container Type
Pump Bottle
Fragrance
Lavender & Shea Butter

Description

Softsoap Antibacterial Liquid Hand Soap, cleans while leaving your skin feeling soft and protected. It is clinically proven to eliminate 99.9% of bacteria in a handwashing test vs. the following common harmful bacteria: S. aureus a E. coli. Due to its unique formula, the liquid hand soap pump should only be refilled with Softsoap Antibacterial Liquid Hand Soap. It is best to wash hands with soap and clean running water for 20 seconds. The fresh, scent heightens the hand washing experience, making this hand soap the perfect addition to any kitchen or bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.