Zoro Homepage

Antibacterial Liquid Hand Soap Refill, Cool Splash, 50 oz Bottle

  • Mfr # 61031016EA

  • Zoro # G316042487


product price: $13.75
/ea

Key Features

Form
Liquid
Fragrance
Cool Splash
Container Size
50 oz
Soap/Lotion Type
Liquid
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61031016EA
Zoro #
G316042487
UPC #
827854007265
Country of Origin
United States

Dimensions

Container Size
50 oz

Details

Item
Hand Soap
Form
Liquid
Fragrance
Cool Splash
Soap/Lotion Type
Liquid
Color
Blue
Container Type
Bottle

Description

Softsoap Antibacterial Liquid Hand Soap cleans while leaving your skin feeling soft and protected. It is clinically proven to eliminate 99.9% of bacteria in a handwashing test vs. the following common harmful bacteria: s. Aureus & E. coli. Due to its unique formula, the liquid hand soap pump should only be refilled with Softsoap Antibacterial Liquid Hand Soap. It is best to wash hands with soap and clean running water for 20 seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.