Zoro Homepage

Hand Soap, Antibacterial, Moisturizing, Crisp Clean, 6 PK

  • Mfr # US05261A

  • Zoro # G810947349


product price: $65.39
/pk 6, $10.90/ea

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Container Size
50 oz
Fragrance
Crisp Clean
Hygiene Properties
Antibacterial, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US05261A
Zoro #
G810947349
UPC #
10074182463257
Country of Origin
United States

Dimensions

Container Size
50 oz

Details

Item
Hand Soap
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Crisp Clean
Hygiene Properties
Antibacterial, Moisturizing
Requires Dispenser
No
Includes Grit
No
NSF Rating
Not Rated
Product Type
Hand Soap
Formula
0.13% Benzalkonium Chloride
Application
General Skin Cleansing
Removes
Germs, Grime
Color
Orange

Description

Hand Soap, Color Orange, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 50 oz, Container Type Squeeze Bottle, Fragrance Crisp Clean, Hygiene Properties Antibacterial, Moisturizing, Formula 0.13 Percent Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Hand Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.