Zoro Homepage

Liquid Hand Soap with Aloe, Clean Fresh Scent, 7.5 oz

  • Mfr # US04968A

  • Zoro # G616042507


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Form
Liquid
Soap/Lotion Type
Moisturizing Liquid
Fragrance
Clean Fresh
Container Size
7.5 oz
Container Type
Pump Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US04968A
Zoro #
G616042507
UPC #
74182260125
Country of Origin
United States

Dimensions

Container Size
7.5 oz

Details

Item
Hand Soap
Form
Liquid
Soap/Lotion Type
Moisturizing Liquid
Fragrance
Clean Fresh
Container Type
Pump Bottle
Color
White

Description

Awaken your senses while cleansing your hands with Softsoap Liquid Hand Soap. Moisturizing ingredients to soften and smooth. This makes the formula a great addition to any bathroom and even works as a kitchen hand soap. Bring a moment of joy to your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.