
Liquid Personal Soaps, Citrus, Pump Bottle, 6 PK
Mfr # US04206A
Zoro # G7728994
product price: $29.05
/pk 6, $4.84/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Fragrance
Citrus
Application
Hand
Hygiene Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US04206A
Zoro #
G7728994
UPC #
10074182450967
Country of Origin
United States
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Citrus
Application
Hand
Hygiene Form
Liquid
Color
Yellow
Packaging Type
Pump Bottle
Weight
5 lbs
Capacity
11.25 oz
Dirt Types
Bacteria; Germs; Grease; Grime; Soil
Description
Softsoap® Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.