
Liquid Personal Soaps, Crisp Clean, Pump Bottle
Mfr # US03562A
Zoro # G7765776
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Form
Liquid
Container Type
Pump Bottle
Fragrance
Crisp Clean
Capacity
11.25 oz
Packaging Type
Pump Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US03562A
Zoro #
G7765776
UPC #
74182445713
Country of Origin
United States
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Crisp Clean
Capacity
11.25 oz
Packaging Type
Pump Bottle
Weight
0.833 lbs
Color
Orange
Application
Hand
Hygiene Form
Liquid
Dirt Types
Bacteria; Germs; Grease; Grime; Soil
Dirt Type
Bacteria; Germs; Grease; Grime; Soil
Scent
Crisp Clean
Soap Type
Liquid
Description
Softsoap® Antibacterial Hand Soap, Crisp Clean, 11 1/4 oz Pump Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.