
Liquid Personal Soaps, Fresh Citrus, Pump Bottle, 6 PK
Mfr # US03563A
Zoro # G7728933
product price: $25.89
/pk 6, $4.32/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Fragrance
Fresh Citrus
Packaging Type
Pump Bottle
Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US03563A
Zoro #
G7728933
UPC #
10074182445727
Country of Origin
United States
Details
Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Fresh Citrus
Packaging Type
Pump Bottle
Application
Hand
Hygiene Form
Liquid
Color
Aqua
Weight
5 lbs
Capacity
11.25 oz
Dirt Types
Bacteria; Germs; Grease; Grime; Soil
Description
Softsoap® Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.