Zoro Homepage

Liquid Personal Soaps, Fresh Citrus, Pump Bottle

  • Mfr # US03563A

  • Zoro # G7728364


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Form
Liquid
Container Type
Pump Bottle
Fragrance
Fresh Citrus
Application
Hand
Hygiene Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US03563A
Zoro #
G7728364
UPC #
74182445720
Country of Origin
United States

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Fresh Citrus
Application
Hand
Hygiene Form
Liquid
Packaging Type
Pump Bottle
Color
Aqua
Weight
0.833 lbs
Capacity
11.25 oz
Dirt Types
Bacteria; Germs; Grease; Grime; Soil

Description

Softsoap® Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.