Zoro Homepage

Liquid Personal Soaps, White Tea & Berry Fusion, Pump Bottle

  • Mfr # US03574A

  • Zoro # G7728102


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Form
Liquid
Container Type
Pump Bottle
Fragrance
White Tea & Berry Fusion™
Application
Hand
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US03574A
Zoro #
G7728102
UPC #
74182445737
Country of Origin
United States

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
White Tea & Berry Fusion™
Application
Hand
Color
Clear
Packaging Type
Pump Bottle
Hygiene Form
Liquid
Weight
0.833 lbs
Dirt Types
Bacteria; Germs; Grease; Grime; Soil
Capacity
11.25 oz

Description

Softsoap® Antibacterial Hand Soap, White Tea & Berry Fusion, 11 1/4 oz Pump Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.