ENTRENCHING TOOL
- Mfr # SOG-F08-N
- Zoro # G024155523
product price:Â
$
38.39
/ea
Sold in multiples of 6 for
$230.34
Key Features
Overall Length
18 1/4 in
Blade Material
Steel
Handle Color
Black
Blade Length
6 1/4 in
Product Type
Folding Shovel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOG-F08-N
- Zoro #
- G024155523
- UPC #
- 729857993296
- Country of Origin
- China
Dimensions
- Overall Length
- 18 1/4 in
- Blade Length
- 6 1/4 in
- Blade Width
- 1/8 in
- Handle Length
- 13 1/2 in
- Wire Rope Length
- 18 1/4 in
- Length
- 18 1/4 in
Details
- Item
- Folding Shovel
- Blade Material
- Steel
- Handle Color
- Black
- Product Type
- Folding Shovel
- Number of Ribs
- 0
- Handle Type
- D-Grip
- Gauge
- 8 ga
- Blade Type
- Trenching
- Blade Color
- Black
- Handle Material
- Steel
Description
Folding Shovel, Product Type Folding Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs 0, Blade Length 6 1/4 in, Blade Size Not Applicable, Blade Width 1/8 in, Gauge 8 ga, Blade Color Black, Handle Type D-Grip, Handle Material Steel, Handle Length 13 1/2 in, Handle Color Black, Blade Step Not Applicable, Corrosion Resistant Not Applicable, Detachable Handle Not Applicable, ESD Safe Not Applicable, Non-Sparking Not Applicable, Overall Length 18 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.