Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, Spear, Satin, 3-7/16 In

  • Mfr # FF24-CP

  • Zoro # G4436573


product price: $48.65
/ea

Key Features

Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Length
3 1/2 in
Blade Type
Spear Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF24-CP
Zoro #
G4436573
UPC #
729857996945
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Closed Length
4 3/4 in
Length Open
8 1/4 in
Overall Length
8 1/4 in

Details

Item
Folding Rescue Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Type
Spear Point
Belt Clip
Yes
One-Hand Operation
Yes
Locking Blade
Lockback
Type
Escape - Bead Blasted
Sheath
No
Blade Material
Steel
Features
Glass Breaker for Extreme Emergencies
Blade Edge
Partially Serrated
Application
Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors and More
Blade Finish
Unfinished
Includes
Glass Breaker, Line Cutter
Number of Blades Included
1
Blade Edge Type
Serrated
Series
Escape
Includes Sheath
No
Number of Cutting Edges
1
One-Handed Operation
Yes
Includes Pocket Clip
Yes
Lock Type
Lockback
Grip Type
Textured
Weight
0.3 lb
Handle Finish
Anodized

Description

The SOG FF24-CP Folding Knife is the perfect tool for emergencies. You can rely on it to cut through seatbelts, break glass and more. The knife has a blade made of 9Cr18MoV stainless steel with an Rc. 58-60 hardness rating. It also features a serrated edge and lockback blade locking mechanism. The black anodized aluminum handle has a polycarbonate cover that offers protection while maintaining its lightweight feel. With a 3 7/16 in blade length, this folding rescue knife is designed for easy carrying around your belt or backpack strap. If you are looking for a high quality folding rescue knife, look no further than the SOG FF24-CP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.