Folding Knives, Blackout, Steel, Serrated
Mfr # 11-18-02-41
Zoro # G702016955
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Features
Flash AT Features Rapid Assisted Opening With Sog'S Innovative Ambidextrous At-Xr Lock
Opening Mechanism
Assisted Thumb Stud
Blade Material
Steel
Handle Color
Black
Overall Length
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-18-02-41
Zoro #
G702016955
UPC #
729857010931
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 1/4 in
Blade Length
3 1/2 in
Closed Length
4 3/4 in
Details
Item
Folding Knives
Features
Flash AT Features Rapid Assisted Opening With Sog'S Innovative Ambidextrous At-Xr Lock
Opening Mechanism
Assisted Thumb Stud
Blade Material
Steel
Handle Color
Black
Includes Pocket Clip
Yes
One-Handed Operation
Yes
Blade Edge Type
Serrated
Blade Finish
Titanium Nitride
Description
Folding Knives, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Closed Length 4 3/4 in, Features Flash AT Features Rapid Assisted Opening With Sog'S Innovative Ambidextrous At-Xr Lock, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.