Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kilowatt(TM) Folding Knife w/Stripper

  • Mfr # EL01-CP

  • Zoro # G3161505


product price: $50.89
/ea

Key Features

Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Length
3 1/2 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL01-CP
Zoro #
G3161505
UPC #
729857994309
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
3 1/2 in
Length Open
7 1/2 in
Closed Length
4 in
Overall Length
7 1/2 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Type
Drop Point
One-Hand Operation
Yes
Blade Material
Steel
Locking Blade
Liner Lock
Includes
Pocket Clip, Wire Strippers
Type
Folding Blade
Features
Unique Liner Lock
Belt Clip
Yes
Blade Edge
Straight
Blade Finish
Unfinished
Lock Type
Liner Lock
Number of Cutting Edges
1
One-Handed Operation
Yes
Number of Blades Included
1
Blade Edge Type
Straight
Grip Type
Textured
Weight
0.2 lb
Includes Pocket Clip
Yes
Series
Kilowatt
Opening Mechanism
Thumbstud

Description

If you are looking for a high-quality folding knife, the SOG EL01-CP Kilowatt Knife is an excellent choice. The blade of this AUS-8 stainless steel knife is 3 1/2 in. long and has a satin finish. The handle is made of glass reinforced Zytel, which offers great durability and resistance to wear and tear. With its straight drop point blade, the knife has a sleek look that makes it suitable for everyday use. It also features a liner lock locking system to ensure your safety when the blade is open or closed. The SOG EL01-CP Kilowatt Knife will not let you down when it comes to quality or functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.