Shop SOG
See all product information
Create Account
Multi-Tool, 6 1/8" L, 6.3 oz, Steel
- Mfr # SOG-SWP1001-CP
- Zoro # G923649062
product price:Â
$
85.99
/ea
Sold in multiples of 6 for
$515.94
Key Features
Handle Material
Stainless Steel
Number of Tools
12
Locking
Yes
Weight
6.3 oz
Number of Functions
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOG-SWP1001-CP
- Zoro #
- G923649062
- UPC #
- 729857000536
- Country of Origin
- Taiwan, Province of China
- Handle Material
- Stainless Steel
- Number of Tools
- 12
- Locking
- Yes
- Weight
- 6.3 oz
- Number of Functions
- 12
- Handle Color
- Black/Silver
- Tool Material
- Steel
- Opening Mechanism
- Push Button
- Primary Tool
- Pliers
- One-Hand Operation
- Yes
- Item
- Multi-Tool
- Tools Included
- (2) Screwdrivers, Bottle Opener, Can Opener, File, Knife, Pliers, Ruler, Wire Cutter
Dimensions
- Closed Length
- 4 1/4 in
- Open Length
- 6 1/8 in
- Size Family
- Pocket-Size
Description
Multi-Tool, Features Not Applicable, Handle Color Black/Silver, Handle Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.