Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S44-N
Zoro #
G1462422
UPC #
729857000444
Country of Origin
Taiwan, Province of China
Dimensions
Closed Length
4"
Length Open
6"
Details
Material
Stainless Steel Handle/Stain
Features
Needle Nose Pliers, Hard Wire Cutter, 1/2" Serrated Blade, 3-Sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, Awl, Can/Bottle Openers, Rules, Lanyard Ring, Bolt Grip Channel
Blade Type
Half Serrated
One-Hand Operation
Yes
Handle Color
Dark Brown
Opening Action
Flick Open
Number of Tools
11
Locking
Yes
Tool Access
Internal
Item
Multi-Tool
Number of Functions
11
Sheath Material
Nylon
Description
Multi-Tool, Features Needle Nose Pliers, Hard Wire Cutter, 1/2 in Serrated Blade, 3 Sided File, Medium Flat Screwdriver, Philips Screwdriver, Small Flat Screwdriver, Large Flat Screwdriver, Awl, Can/Bottle Openers, Rules, Lanyard Ring, Bolt Grip Channel, Handle Color Dark Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.