Zoro Homepage

PowerAssist(TM) Multi-Tool, Black

  • Mfr # B66N-CP

  • Zoro # G1303671


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Pliers/Gripper, Hard Wire Cutter, Crimper, Straight Edge and Fully Serrated Blades, 3-Sided File, Phillips and Large/Medium/Small Slotted Screwdrivers, Can/Bottle Openers, Scissors, Rules, Lanyard Ring
Includes
Sheath
Multi Tools Included
Gripper, Hard Wire Cutter, Wire Crimper, Blasting Cap Crimper, Straight Edge Blade, Fully Serrated Blade, Plier, Large Screwdriver, Phillips Screwdriver, Can Opener, Small Screwdriver, Bottle Opener, Medium Screwdriver, V-Cutter, Ruler, 3-Sided File
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B66N-CP
Zoro #
G1303671
UPC #
729857994002
Country of Origin
Taiwan, Province of China

Dimensions

Open Length/Closed Length
7-1/8 in /4-5/8 in
Closed Length
4 5/8 in
Overall Length
7"
Length Open
7-1/8"
Open Length
7 1/8 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Pliers/Gripper, Hard Wire Cutter, Crimper, Straight Edge and Fully Serrated Blades, 3-Sided File, Phillips and Large/Medium/Small Slotted Screwdrivers, Can/Bottle Openers, Scissors, Rules, Lanyard Ring
Includes
Sheath
Multi Tools Included
Gripper, Hard Wire Cutter, Wire Crimper, Blasting Cap Crimper, Straight Edge Blade, Fully Serrated Blade, Plier, Large Screwdriver, Phillips Screwdriver, Can Opener, Small Screwdriver, Bottle Opener, Medium Screwdriver, V-Cutter, Ruler, 3-Sided File
Color
Black
Multi Tools Family Included
Blade, Crimper, Cutter, File, Gripper, Opener, Plier, Ruler, Screwdriver
Multi Tool Series
PowerAssist
Blade Type
Straight, Serrated
One-Hand Operation
Yes
Tool Material
Stainless Steel
Handle Material
Stainless Steel
Handle Color
Black
Number of Functions
16
Multi Tools Type Included
Blade, Crimper, Cutter, File, Gripper, Opener, Plier, Ruler, Screwdriver
Material
Steel
Opening Action
Spring Assist Flip Open
Sheath Material
Nylon
Locking
Yes
Number of Tools
16
Tool Access
Internal
Primary Handle Color
Black
Number of Pieces
1
Series
POWERASSIST
Tools Included
3-Sided File, Blasting Cap Crimper, Bottle Opener, Can Opener, Fully Serrated Blade, Gripper, Hard Wire Cutter, Large Screwdriver, Medium Screwdriver, Phillips Screwdriver, Plier, Ruler, Small Screwdriver, Straight Edge Blade, V-Cutter, Wire Crimper
Opening Mechanism
Fold-Out
Primary Tool
Pliers
Weight
9.6 oz
Blade Edge Type
Serrated, Straight
Includes Sheath
Yes

Description

This SOG B66N-CP PowerAssist Multi-Tool is the perfect tool for your next outdoor adventure. It contains all the tools you need to get the job done. The 420 stainless steel handle provides a durable grip while the spring assist flip open makes it easy to access its components. The 7-1/8 in./4-5/8 in. multi tool comes with all of the following blade, crimper, cutter, file, gripper, opener, plier, ruler and screwdriver. The SOG PowerAssist Multi Tool is an essential addition to your camping gear or survival kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.