Zoro Homepage

Sideswipe - Grey Tini

  • Mfr # SW1011-CP

  • Zoro # G210806420


product price: $53.19
/ea

Key Features

Blade Material
Stainless Steel
Handle Material
Anodized Aluminum
Tip Shape
Clip Point
Cutting Edge
Plain/Straight
Handle Color
Anodized Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1011-CP
Zoro #
G210806420
UPC #
729857003858
Country of Origin
China

Dimensions

Blade Thickness
0.10in
Blade Length
3.40in

Details

Blade Material
Stainless Steel
Handle Material
Anodized Aluminum
Tip Shape
Clip Point
Cutting Edge
Plain/Straight
Item
Folding Pocket Knife
Handle Color
Anodized Gray
Lock Type
Lock Back
Blade Finishing
Bead Blast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.