
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB01K-CP
Zoro #
G015781304
UPC #
729857996754
Country of Origin
China
Description
The Brous series of knives have been designed in conjunction with Jason Brous a 10-year CNC machinist and custom knife maker. Brous prefers to use stock removal and grinded bevels to create his functional fantasy knife designs. SOG is proud to be collaborating with this up and coming knife designer to produce innovative new products like this 9CR18MoV stainless steel blade with a molded hard nylon sheath for reversible belt carry or neck carry. This isn t the last you ll see of the Brous/SOG combo. -Overall Length: 4.3in. -Blade Length: 2.3in. -Blade Thickness: 0.25in. -Product Type: Fixed Blade. -Finish: Satin. -Edge Type: Straight. -Blade Steel Type: 9Cr18MoV. -Blade Shape: Sheepsfoot. -Handle Material: Stainless Steel. -Handle Color: Silver. -Hardness: Rc. 58-60. -Sheath Included: Yes. -Sheath Color: Black. -Sheath Attachment Type: Belt Loop. -Sheath Material: Molded Nylon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.