Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TELLUS FLK - WOLF GRAY

  • Mfr # 14-06-02-43

  • Zoro # G410332989


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-06-02-43
Zoro #
G410332989
UPC #
729857014021
Country of Origin
Taiwan, Province of China

Description

OVERALL LENGTH: 8.4In.- CLOSED LENGTH: 4.8In.- PRODUCT WEIGHT: 5.8oz- BLADE LENGTH: 3.65In.- LOCKING MECHANISM: Frame Lock- OPENING MECHANISM: Thumb stud, Kick- BELT CLIP TYPE: Reversible Low-Carry- FINISH: Stonewash- EDGE TYPE: Straight- BLADE STEEL TYPE: CRYO 440C- BLADE SHAPE: Clip Point- HANDLE MATERIAL: GRN- PRODUCT FAMILY: Tellus- PRODUCT TYPE: Folding Knife- HANDLE COLOR: Wolf Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.