Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Serrated, 3-3/8" Blade L

  • Mfr # 15-38-04-57

  • Zoro # G902492597


product price: $143.96
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Handle Color
Black
Blade Length
3 1/2 in
Blade Type
Serrated
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-38-04-57
Zoro #
G902492597
UPC #
729857011686
Country of Origin
United States

Dimensions

Blade Length
3 1/2 in
Overall Length
8 in
Handle Length
4 1/2 in
Closed Length
4 1/2 in
Length- Closed/Overall
4.59 in/8.03 in
Blade Projection Length
3 3/8 in
Blade Thickness
0.1 in

Details

Item
Folding Utility Knife
Handle Material
Aluminum
Handle Color
Black
Blade Type
Serrated
Blade Finish
Titanium Nitride
Blade Material
Steel
Features
Springs to Action with Either Hand, Stays Open with Exceptional Lock-Up Strength from AU-XR Lock
Opening Mechanism
Thumbstud
Includes Pocket Clip
Yes
For Cutting Rubber
Yes
For Cutting Paper
Yes
Blade Retraction Type
Manual
Handle Style
Ambidextrous
Grip Type
Textured
Blade Tip
Standard
Blade Type Included
Straight
For Cutting Plastic
Yes
Blade Edge Type
Serrated
Tether Ready
No
Weight
3.5 oz
For Cutting Cardboard
Yes
Blade
Standard Steel
For Cutting Cork
Yes
Number of Blades Included
1
Lock Type
AU-XR
Includes Sheath
No
Grip Material
Aluminum
One-Handed Operation
Yes
Handle Finish
Black
Series
SOG-TAC AU

Description

Folding Utility Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Serrated, Closed Length 4 1/2 in, Features Springs to Action with Either Hand, Stays Open with Exceptional Lock-Up Strength from AU-XR Lock, Grip Material Aluminum, Handle Color Black, Handle Finish Black, Handle Length 4 1/2 in, Handle Material Aluminum, Handle Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.