Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Straight, 2-5/8" Blade L

  • Mfr # TWI17-CP

  • Zoro # G102492533


product price: $65.29
/ea

Key Features

Handle Material
Wood
Handle Color
Natural Wood
Blade Length
2 3/4 in
Blade Type
Straight
Handle Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWI17-CP
Zoro #
G102492533
UPC #
729857998758
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
2 3/4 in
Handle Length
3 1/2 in
Overall Length
6 1/4 in
Closed Length
3 1/2 in
Blade Projection Length
2 5/8 in
Blade Thickness
0.1 in
Length- Closed/Overall
3.55 in/6.2 in

Details

Item
Folding Utility Knife
Handle Material
Wood
Handle Color
Natural Wood
Blade Type
Straight
Blade Finish
Unfinished
Features
Patented Pass-Through Lock Bar Design to The Assisted Opening Technology
Blade Material
Steel
Includes Pocket Clip
Yes
Blade
Standard Steel
Opening Mechanism
Thumbstud
For Cutting Cardboard
Yes
For Cutting Cork
Yes
Blade Retraction Type
Manual
For Cutting Plastic
Yes
Handle Style
Ambidextrous
Blade Type Included
Straight
For Cutting Paper
Yes
Blade Tip
Standard
Tether Ready
No
For Cutting Rubber
Yes
Weight
2.6 oz
Blade Edge Type
Straight
Handle Finish
Wood
Grip Material
Rosewood
Grip Type
Plain
Number of Blades Included
1
Series
Twitch II
One-Handed Operation
Yes
Lock Type
Thumb Stud, Kick
Includes Sheath
No

Description

Folding Utility Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Straight, Closed Length 3 1/2 in, Features Patented Pass-Through Lock Bar Design to The Assisted Opening Technology, Grip Material Rosewood, Handle Color Natural Wood, Handle Finish Wood, Handle Length 3 1/2 in, Handle Material Wood, Handle Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.