Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Straight, 3-5/8" Blade L

  • Mfr # 12-61-01-57

  • Zoro # G801866086


product price: $170.96
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Handle Color
Black
Blade Length
3 1/2 in
Blade Type
Straight
Closed Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-61-01-57
Zoro #
G801866086
UPC #
729857010139
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
3 1/2 in
Closed Length
4 3/4 in
Handle Length
4 3/4 in
Overall Length
8 1/2 in
Blade Projection Length
3 5/8 in
Blade Thickness
0.1 in
Length- Closed/Overall
4.77 in/8.38 in

Details

Item
Folding Utility Knife
Handle Material
Fiberglass
Handle Color
Black
Blade Type
Straight
Blade Finish
Titanium Nitride
Blade Material
Steel
Features
Cryogenically Heat-Treated CTS XHP Stainless Steel, Ultra-Grip Handle, Wide Spear Point Blade
Grip Type
Textured
For Cutting Paper
Yes
Blade
Standard Steel
Tether Ready
No
Includes Pocket Clip
Yes
For Cutting Cork
Yes
For Cutting Rubber
Yes
Blade Retraction Type
Manual
Blade Edge Type
Straight
Blade Tip
Standard
Weight
4.9 oz
Handle Style
Ambidextrous
Blade Type Included
Straight
Opening Mechanism
Thumbstud
For Cutting Plastic
Yes
For Cutting Cardboard
Yes
Includes Sheath
No
Series
Pentagon XR
Number of Blades Included
1
Grip Material
G10
Lock Type
XR Lock
One-Handed Operation
Yes
Handle Finish
Black

Description

Folding Utility Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Straight, Closed Length 4 3/4 in, Features Cryogenically Heat-Treated CTS XHP Stainless Steel, Ultra-Grip Handle, Wide Spear Point Blade, Grip Material G10, Handle Color Black, Handle Finish Black, Handle Length 4 3/4 in, Handle Material Fiberglass, Handle Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.