
Caution Radioactive Material Labels, 1 x 1 Inch, 1000 Labels per Roll
Mfr # 140065
Zoro # G316459247
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Application
Radioactive Hazard Labeling
Width
1 in
Color
Yellow/Red
Length
1 in
Type
Labels and Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140065
Zoro #
G316459247
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1 in
Length
1 in
Details
Application
Radioactive Hazard Labeling
Color
Yellow/Red
Item
Caution Radioactive Material Labels
Type
Labels and Tape
Material
Durable, High-Adhesion Material
Description
High-visibility, self-adhesive labels and tape designed for effective safety and hazard communication. Radiation Safety items feature a radiation yellow and magenta color scheme, ensuring clear identification of hazardous areas, radioactive materials, and restricted zones. Made with durable, high-adhesion materials, they securely stick to metal, plastic, and glass.Shipping Weight: 0.33 lbsShipping Dimensions: 4.50 x 4.50 x 1.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.