13 Piece Cutlery Set with Acrylic Knife Stand in Brown

  • Mfr # 137384.13

  • Zoro # G521737840


product price:  $44.29
/ea

Key Features

Overall Length
3.5 in
Material
Stainless Steel
Overall Height
13.5 in
Overall Width
8.5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137384.13
Zoro #
G521737840
UPC #
085081583901
Country of Origin
China

Dimensions

Overall Length
3.5 in
Overall Height
13.5 in
Overall Width
8.5 in

Details

Material
Stainless Steel
Color
Brown
Item
Cutlery Set

Description

The Soho Lounge 13 piece cutlery set comes with all the cutlery essentials for your every day cooking needs! This modern set features an acrylic countertop stand for space saving visible storage, making it easy for you to choose exactly what you need for whatever dish you're prepping. Avoid the bulkiness of a whole wood block with this sturdy slim stand. Knives are constructed with soft ergonomic handles for safe and comfortable grip. Nonstick stainless steel blades for hassle free smooth slicing. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.