
Carnegie Hill 16in x 11in x 3.1in Tempered Glass Multi-Purpose Pan with Built-in Handles
Mfr # 143836.01
Zoro # G321738962
product price:Â $43.85
/eaKey Features
Width
11.25 in
Material
Glass
Height
3.15 in
Length
16.25 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
143836.01
Zoro #
G321738962
UPC #
085081650931
Country of Origin
Italy
Dimensions
Width
11.25 in
Height
3.15 in
Length
16.25 in
Details
Material
Glass
Item
Multi-Purpose Pan
Color
Clear
Description
The Soho Lounge Carnegie Hill Tempered Glass Multi-Purpose Pan with Built-in Handles combines durability and elegance to enhance your cooking experience. Made from high-quality tempered glass, this versatile pan is designed to withstand everyday use while providing superior heat retention for even cooking. Its spacious rectangular shape offers ample room for a variety of dishes, from baking cakes and casseroles to roasting vegetables and reheating leftovers. The clear glass construction allows you to monitor your food as it cooks, ensuring perfect results every time. With built-in handles for easy carrying and a break-resistant, stain-resistant design, this multi-purpose pan is built to last. It withstands temperatures up to 450 DegF, making it ideal for oven use, while also being microwave and dishwasher safe for added convenience. Whether you're baking, roasting, reheating, or serving, the Soho Lounge Carnegie Hill Multi-Purpose Pan is an essential kitchen tool. Its durability and versatility make it perfect for home cooks and bakers alike, ensuring every meal is prepared with ease and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.