Zoro Homepage

Lagos 16 Piece Terracotta Double Bowl Dinnerware Set in Solid Matte Blue

  • Mfr # 87092.16R

  • Zoro # G021739733


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Blue
Overall Length
15 in
Material
Terracotta
Overall Height
12.5 in
Overall Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87092.16R
Zoro #
G021739733
UPC #
085081102737
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Height
12.5 in
Overall Width
14.25 in

Details

Color
Matte Blue
Material
Terracotta
Item
Dinnerware Set

Description

The Soho Lounge Lagos 16 Piece dinnerware set is made with quality terracotta that is simple and modern in design. This set has a natural feel and look to it with its matte finish and raw unpainted rim. Durable terracotta material is dishwasher and microwave safe and has a sturdy long lasting build. This set is made with neutral colors that will easily blend with your existing dishware to fit in seamlessly with pieces that you already have!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.