Organic Pulverized Garden Lime 1000 sq ft 40 lb

  • Mfr # 50051550

  • Zoro # G516255892


product price: $19.79
/ea
Sold in multiples of 2 for $39.58

Key Features

For Use With
Soil Conditioners
Length
2.5 in
Height
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50051550
Zoro #
G516255892
UPC #
742786902023
Country of Origin
United States

Dimensions

Length
2.5 in
Height
12.25 in
Width
17.5 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Fertilizer Enriched: No, Moisture Control: No, Organic: Yes, Packaging Type: Bagged, Product Form: , Product Type: Pulverized Garden Lime, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: Soil Doctor, When to Apply: Spring/Fall, Where to Apply: , Co

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.